Shop KINGS COUNTY TOOLS
See all product information
Create Account
Hedge Shears Heavy Duty Bush Trimmer 24 in Hedge Clippers Handheld Garden Shears
- Mfr # GW14T02-01
- Zoro # G322936831
product price:Â
$
49.35
/ea
Key Features
Tool Height
1.75 in
Tool Width
7.5 in
Overall Length
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GW14T02-01
- Zoro #
- G322936831
- UPC #
- 197315866497
- Country of Origin
- China
Dimensions
- Tool Height
- 1.75 in
- Tool Width
- 7.5 in
- Overall Length
- 24 in
Details
- Item
- Pruning Shears
Description
Keeping your landscaping tidy is easier than ever with the Hedge Pruning Shears for Gardening by Kings County Tools. These garden cutters feature extra thick blades made from forged steel, with a notch at the pivot point to firmly grip and cut thicker hedge branches. These clippers for gardening also feature a shock-absorbing design, with substantial rubber bumpers to reduce hand and wrist strain. The 24-inch-long bush clippers give you the leverage for easy cuts, while the lightweight aluminum handles and rubber-coated grips make the hand shears for gardening easy to maneuver. Kings County Tools is your source for garden pruning shears and other trimming shears for plants with quality you can trust.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.