Long Handle Grass Shears 36 in Edging Tool w/ Horizontal & Vertical 180-Degree Swivel Grass Clippers
- Mfr # KC8807-18
- Zoro # G522936914
product price:Â
$
43.95
/ea
Key Features
Tool Width
8.5 in
Overall Length
36 in
Color
Black & Orange
Tool Height
1.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KC8807-18
- Zoro #
- G522936914
- UPC #
- 197315884743
- Country of Origin
- China
Dimensions
- Tool Width
- 8.5 in
- Overall Length
- 36 in
- Tool Height
- 1.5 in
Details
- Item
- Grass Shears
- Color
- Black & Orange
Description
Achieve the perfectly manicured lawn of your dreams with the Long Handle Grass Trimmer Shears by Kings County Tools. With super-sharp 6-inch-long alloy steel blades and a durable 36-inch-long aluminum shaft, this garden edging tool makes it easy to precisely trim areas where grass grows right up to the edges and for shaping small hedges. The head of the rotary scissors lawn trimmer rotates 180-degrees both horizontally and vertically for multiple cutting angles, to tackle a variety of lawncare and landscaping tasks with precision. Kings County Tools is your source for grass clippers & shears with quality you can trust.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.