Shop KINGS COUNTY TOOLS
See all product information
Create Account
Wood Splitting Axe w/ Log Pick 21 in Camping Hatchet for Chopping Wood w/ Forged Steel Head
- Mfr # GW54A03-19
- Zoro # G022936643
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Height
1.5 in
Width
10 in
Color
Silver, Natural Wood & Red
Overall Length
21 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GW54A03-19
- Zoro #
- G022936643
- UPC #
- 197315875420
- Country of Origin
- China
Dimensions
- Height
- 1.5 in
- Width
- 10 in
- Overall Length
- 21 in
Details
- Color
- Silver, Natural Wood & Red
- Item
- Wood Splitting
Description
Clear brush, split rounds, or limb trunks with the hefty Hand Axe Hatchet with Log Pick by Kings County Tools. The 3-inch-long log hookaroon gives this wood axe a striking appearance and makes it easy to collect rounds or drag small logs back to the campfire, all while adding heft to your down swing for splitting or chopping tasks. This wood chopping axe is light enough to wield with one hand, but the 19.5-inch-long American Hickory handle is just long and stout enough for comfortable two-handed swings, with an ergonomic curve for superior balance and a bright red handle end for easy visibility. Kings County Tools is your source for wood splitters for firewood and other logging tools with quality you can count on.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.