Wood Splitting Wedge German Hand-Forged Wood Splitter Tool Rust-Resistant Aluminum Manual Splitter
- Mfr # GW54A03-14
- Zoro # G422936762
product price:Â
$
82.95
/ea
Key Features
Color
Silver
Height
2.5 in
Overall Length
8 in
Width
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GW54A03-14
- Zoro #
- G422936762
- UPC #
- 197315875376
- Country of Origin
- China
- Color
- Silver
- Item
- Wood Splitter
Dimensions
- Height
- 2.5 in
- Overall Length
- 8 in
- Width
- 2 in
Description
Tackle tough tree felling and log splitting jobs with the Wedge Tool by Kings County Tools. Our wood splitting wedges are made from hand-forged, aircraft-grade aluminum with a 45-degree twist and barbed anti-friction guide ribs to help prevent bounce-back and make driving easier. The aluminum material is rust-resistant and lightweight for easy portability, and unlike steel, it will give rather than splinter when struck to reduce the risk of dangerous shrapnel. Kings County Tools is your source for wood splitting wedges and other manual log splitters for firewood with quality you can count on.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.