Shop KINGS COUNTY TOOLS
See all product information
Create Account
Forest Felling Axe for Tree Cutting 31 in German-Made Maul w/ Ash Handle & Steel Wedge Blade
- Mfr # GW54A03-07
- Zoro # G222936825
product price:Â
$
64.15
/ea
Key Features
Color
Natural Wood & Red
Height
1 in
Width
5 in
Overall Length
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GW54A03-07
- Zoro #
- G222936825
- UPC #
- 197315875314
- Country of Origin
- China
- Item
- Tree Trimmer
- Color
- Natural Wood & Red
Dimensions
- Height
- 1 in
- Width
- 5 in
- Overall Length
- 16 in
Description
Make quick work of tough chores with the Forest Tree Felling Axe by Kings County Tools. This axe tool is made in Germany with a sharp-edged felling and wood splitting wedge head with a real European ash wood handle. The extra-long head measures over eight and a half inches long from edge to poll, providing the perfect amount of heft while still being comfortable to handle. Use this versatile wood splitting hatchet axe for felling trees, cutting limbs, chopping wood, yard cleanups, and other bushcraft tasks. Kings County Tools is your source for thoughtfully designed axes and hatchets that are built to last, with quality you can count on.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.