Hatchet Axe for Camping, Gardening, Survival & Bushcra ft 13 in Hand Axe Hatchet
- Mfr # GW11P23-06
- Zoro # G222936832
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Color
Natural Wood
Height
1 in
Overall Length
5 in
Width
13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GW11P23-06
- Zoro #
- G222936832
- UPC #
- 197315866060
- Country of Origin
- China
- Color
- Natural Wood
- Item
- Camping Hatchet
Dimensions
- Height
- 1 in
- Overall Length
- 5 in
- Width
- 13 in
Description
Make quick work of tough chores with the Small Axe Hatchet by Kings County Tools. This axe tool is made in Japan with a laminated high-carbon steel head, a real white oak wood handle, and a split leather sheath to protect the axe head between use. The wood hatchet features a bearded axe head style that allows for a closer grip to the cutting edge for better control as well as improved precision and balance, while still being comfortable to handle. Use this versatile camping hatchet with sheath for chopping wood, yard cleanups, splitting logs, and other bushcraft tasks. Kings County Tools is your source for thoughtfully designed axes and hatchets that are built to last, with quality you can count on.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.