Bypass Pruning Shears for Gardening 30 in Long Reach Tree Trimmer Ergonomic Handle Garden Loppers
- Mfr # GW45T02-17
- Zoro # G922936606
product price:Â
$
67.45
/ea
Key Features
Tool Height
42 in
Tool Width
1 in
Overall Length
5.75 in
Color
Silver & Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GW45T02-17
- Zoro #
- G922936606
- UPC #
- 197315873884
- Country of Origin
- China
Dimensions
- Tool Height
- 42 in
- Tool Width
- 1 in
- Overall Length
- 5.75 in
Details
- Item
- Pruning Shears
- Color
- Silver & Red
Description
Tackle pruning jobs in tough to reach areas with ease with the Bypass Pruners Tree Clippers by Kings County Tools. If you need to do a bit of pruning on the other side of a fence line or in the interior of a large plant or bush, this 30-inch-long pole pruner is what you need. The long shaft makes it easy to maneuver the bypass cutter into place, then a quick pull on the hand grip does the job, saving your back the strain caused by stooping or overreaching. The handle rotates between being in line with the cutters to being at a right angle for easy maneuverability, and the mid-shaft grip position is adjustable for comfort, while the razor-sharp cutting blade makes quick work of branches 5/8-inches or smaller.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.