Shop KINGS COUNTY TOOLS
See all product information
Create Account
Anvil Pruning Shears for Gardening 7.75 in Heavy Duty Branch Cutter Garden Shears w/ Rubber Grips
- Mfr # GW23K05-13
- Zoro # G322936596
product price:Â
$
19.95
/ea
Key Features
Color
Silver
Tool Height
10.75 in
Overall Length
1 in
Tool Width
3.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GW23K05-13
- Zoro #
- G322936596
- UPC #
- 197315868903
- Country of Origin
- China
Dimensions
- Tool Height
- 10.75 in
- Overall Length
- 1 in
- Tool Width
- 3.5 in
Details
- Color
- Silver
- Item
- Pruning Shears
Description
Tackle a wide variety of challenging pruning tasks with ease with the Anvil Pruner Plant Shears by Kings County Tools. These garden pruners are made from lightweight but durable cast aluminum and have super-sharp blades with crushing anvil action designed for cutting dry or dead wood, ideal for removing thick stems or clearing storm damage. The rubberized grips and spring-loaded snap catch make these gardening scissors comfortable to use, while the locking mechanism keeps the plant clippers safely closed when not in use. Kings County Tools is your source for pruning snips and other gardening hand tools with quality you can count on.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.