Shop KINGS COUNTY TOOLS
See all product information
Create Account
Natural Coir Doormat Boot Brush Scraper Outdoor/Indoor Shoe Cleaner Brush Door Mat Boot Scraper
- Mfr # GW66C01-01
- Zoro # G322936848
product price:Â
$
15.95
/ea
Key Features
Color
Brown
Overall Width
12 in
Overall Length
3 in
Size
Small
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GW66C01-01
- Zoro #
- G322936848
- UPC #
- 197315878070
- Country of Origin
- China
- Item
- Doormat
- Color
- Brown
Dimensions
- Overall Width
- 12 in
- Overall Length
- 3 in
- Size
- Small
Description
Keep your entry tidy with the Coir Shoe Scrubber Brush Mat by Kings County Tools. This shoe-sized coir mat is tough and water resistant, for lasting use both indoors and out. This home or jobsite shoe scrubber is made from coir coconut fibers that are intentionally minimally processed to maintain their natural abrasiveness, which makes this outdoor door mat a super effective shoe sole cleaner. The frame is made from stainless steel wire with an open mesh pattern that allows dirt and debris to fall through. The coir door mat can be picked up and shaken to be cleaned at any time, or blasted with a stream of water from a hose for a more thorough cleaning as needed.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.