Shop KINGS COUNTY TOOLS
See all product information
Create Account
Small Bypass Pruning Shears for Gardening 6 in Heavy Duty Garden Shears Spring-Loaded
- Mfr # GW11G12-15
- Zoro # G322936909
product price:Â
$
10.95
/ea
Key Features
Tool Height
6 in
Color
Red
Overall Length
0.5 in
Tool Width
2.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GW11G12-15
- Zoro #
- G322936909
- UPC #
- 197315865780
- Country of Origin
- China
- Item
- Pruning Shears
- Color
- Red
Dimensions
- Tool Height
- 6 in
- Overall Length
- 0.5 in
- Tool Width
- 2.25 in
Description
Tackle a wide variety of pruning tasks with ease with the Mini Bypass Pruner Hedge Shears by Kings County Tools. These plant clippers have super-sharp blades with bypass action, ideal for a variety of robust and precision snipping jobs like harvesting fruit, shaping shrubs, or cutting flowers for floral arrangements. The ergonomic handle shape and rubber grips make these gardening scissors comfortable to use, while the locking mechanism keeps the flower shears safely closed when not in use. Kings County Tools is your source for hand clippers for pruning and other gardening supplies with quality you can count on.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.