Bypass Lopper 24 in Tree Trimmer Forged Steel Blades w/ 1.6 in Cutting Capacity Loppers
- Mfr # GW11G12-39
- Zoro # G222936788
product price:Â
$
62.99
/ea
Key Features
Color
Silver & Black
Tool Width
9.5 in
Tool Height
1.5 in
Overall Length
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GW11G12-39
- Zoro #
- G222936788
- UPC #
- 197315865902
- Country of Origin
- China
Dimensions
- Tool Width
- 9.5 in
- Tool Height
- 1.5 in
- Overall Length
- 24 in
Details
- Color
- Silver & Black
- Item
- Tree Trimmer
Description
Keeping your landscaping tidy is easier than ever with the Tree Branch Trimmer Loppers for Gardening Heavy Duty by Kings County Tools. This bypass pruner features extra thick blades made from forged steel, capable of easily eating through branches up to 1.6-inches in diameter. You can also use these clippers for gardening tasks like snipping through tough roots you encounter while digging or planting. The 24-inch-long tree limb cutter gives you the leverage for easy cuts, while the lightweight aluminum handles and PVC-coated grips make the tree cutter easy to maneuver. Kings County Tools is your source for bypass loppers and pruners with quality you can trust.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.