Shop KINGSTON BRASS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
24" Ceramic Wall Mount Bathroom Sink, 8-Inch, 2 Hole, Glossy White
- Mfr # GPLWS241715
- Zoro # G623927002
product price:Â
$
764.99
/ea
Key Features
Number of Holes
2
Overall Width
22 in
Mounting Type
Wall Mount
Back Splash
Yes
Bowl Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GPLWS241715
- Zoro #
- G623927002
- UPC #
- 196507304540
- Country of Origin
- China
- Number of Holes
- 2
- Mounting Type
- Wall Mount
- Item
- Vanity Sink Tops
- Back Splash
- Yes
- Bowl Shape
- Rectangular
- Application
- Bathroom Vanities
- Color
- Black/White
- Faucet Mounting Centers
- 8
- Body Material
- Black Granite
- ADA Compliant
- Yes
- Includes
- Vanity Top
- Finish
- Black/White
Dimensions
- Overall Width
- 22 in
- Overall Height
- 11-1/4 in
- Overall Length
- 30 in
Description
The Doriteal sink offers clean traditional design ideal for compact spaces. This sink is designed for wall-mount installation or as drop in on any 21" countertop. It's crafted of ceramic material for exceptional durability and ease of cleaning. The sink features a 20-7/16" basin with an integral backsplash with drillings at 8" center to center to fit any 2 hole faucet. The drain aperture accepts a standard bathroom sink drain, and this can be paired with our designer plumbing trim. Even a small powder room can feature beautiful details without sacrificing function and utility. Overall sink dimensions are 23-3/4" long x 17-5/16" wide with a 6-7/8" deep basin.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.