Shop KINGSTON BRASS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
24" Solid Surface Console Sink with Brass Legs, 8-Inch, 3-Hole, Matte White/Polished Nickel
- Mfr # KVPB3248SQA6
- Zoro # G223926603
product price:Â
$
3,049.99
/ea
Key Features
Includes
Sink;Leg support;Mounting Hardware;Installation Manual
Overall Height
36-1/2 in
Faucet Mounting Centers
8
Number of Holes
3
Bowl Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KVPB3248SQA6
- Zoro #
- G223926603
- UPC #
- 196507336152
- Country of Origin
- China
- Includes
- Sink;Leg support;Mounting Hardware;Installation Manual
- Item
- Console Sinks
- Faucet Mounting Centers
- 8
- Number of Holes
- 3
- Bowl Shape
- Rectangular
- Application
- Bathroom Sinks
- Color
- Matte White/Matte Black
- Finish
- Matte White/Polished Nickel
- Body Material
- Solid Surface
Dimensions
- Overall Height
- 36-1/2 in
- Overall Length
- 24-1/2 in
- Overall Width
- 20-7/8 in
Description
Enhance the look of your bathroom with this whimsical console set from the Aurelius Collection by Kingston, The straight lines of the solid surface console top gives it a modern spin while the ornate brass legs will give it a more traditional appearance, making for a fun transitional set, the top includes a 7" wide storage nook to provide a very efficient storage space, the top is predrilled for a single hole faucet, further enhancing a clean sleek look, the console legs are available in different finishes to coordinate with your existing finishes.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.