22" Cast Iron Single Bowl Wall Mount Utility Sink, White
- Mfr # GCLWS221811
- Zoro # G923926309
product price:Â
$
2,099.99
/ea
Key Features
Application
Utility Sinks
Mounting Type
Wall Mount
Color
White
Size
24" (L) x 20-3/16" (W) x 18-11/16" (H)
Overall Length
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GCLWS221811
- Zoro #
- G923926309
- UPC #
- 663370511714
- Country of Origin
- China
Dimensions
- Size
- 24" (L) x 20-3/16" (W) x 18-11/16" (H)
- Overall Length
- 24 in
- Overall Depth
- 6 in
- Overall Width
- 20-3/16 in
Details
- Application
- Utility Sinks
- Mounting Type
- Wall Mount
- Color
- White
- Material
- Cast Iron
- Item
- Wall Mount Utility Sinks
- Finish
- White
- Includes
- Sink;Mounting Hardware
Description
The exquisite design of the Petra Galley collection tastefully flatters the elegant architecture of traditional homes with its fine detailing. This cast iron sink has a solid build and high-gloss enamel for a polished, sleek look. A tradional aesthetic appeal is achieved with wall mount kitchen sinks. Install them as a drop in installation for additional ease and enjoy the classic decor this centerpiece brings to your home. Wall mount sinks will impeccably complete your traditionally styled kitchen, adding a captivating architectural element.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.