Shop KINGSTON BRASS

4" Centerset 2-Handle Laundry Faucet, Brushed Nickel

  • Mfr # KB2478NML
  • Zoro # G3922765

product price: 
$
101.99
/ea
Free Shipping & Returns

Key Features

Drain Included
No
Handle Style
Lever
Handles Included
true
Max Deck Thickness
1.25
Item Weight (lbs)
1.93
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KB2478NML
Zoro #
G3922765
UPC #
663370183089
Country of Origin
Taiwan, Province of China

Dimensions

Max Deck Thickness
1.25
Item Height (Inch)
1.88
Item Width (Inch)
4.5
Item Length (Inch)
5.75

Details

Drain Included
No
Handle Style
Lever
Handles Included
true
Item Weight (lbs)
1.93
Cold Handle Item#
KBH628C
Number of Handles
2
Material
Brass
Installation Type
Deck Mount
Theme
Traditional
Mounting Type
Deck Mount
Shared H&C Cartridge Item#
KBRP101C
Sidespray
false
Spout Flow Rate (GPM)
4
Item
Laundry and Utility Faucet
Faucet Centers
4
Hot Handle Item#
KBH628H
Pullout Spray
false
Valve Type
Washerless Cartridge
Hose Included
false
ADA Compliant
true
Faucet Holes
2
Finish
Brushed Nickel

Description

Exquisitely styled for your transitional taste, this faucet will enhance your kitchen living space. The Kingston Brass Laundry Faucet and its featured sturdy brass construction and premium brushed nickel finish, are guaranteed to glamorize your home's transitional ensemble for years to come. A maximum water flow rate of 4 GPM will aid in faster washing, as well. Additionally, the dual handles allow for precise temperature control while enhancing the transitional theme, meeting ADA guidelines.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.