CCK1185PX Clawfoot Tub Package with Porcelain Cross Handles

  • Mfr # CCK1185PX

  • Zoro # G0840903


product price:  $1,671.99
/ea
Free Shipping & Returns

Key Features

Includes
Tub Filler with Hand Shower, Shower Riser, Shower Head, Drain, Supply Lines, Angle Stop Valves, Drain
Features
Sturdy Materials and a Premium Finish For a Reliable and Long Lasting Set
Flow Rate
7 gpm
Material
Brass
Mounting Type
Tub Wall Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CCK1185PX
Zoro #
G0840903
UPC #
663370063602
Country of Origin
Taiwan, Province of China

Dimensions

Height
Shower: 61-5/8"
Width
Tub: 57"
Depth
Tub: 30-1/2"
Face Dia.
Shower: 6-5/16"
Item Length (Inch)
62.25
Item Width (Inch)
57
Item Height (Inch)
30.5

Details

Includes
Tub Filler with Hand Shower, Shower Riser, Shower Head, Drain, Supply Lines, Angle Stop Valves, Drain
Item
Clawfoot Tub Faucet Packages
Features
Sturdy Materials and a Premium Finish For a Reliable and Long Lasting Set
Flow Rate
7 gpm
Material
Brass
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
false
Finish
Oil Rubbed Bronze
Shower Head Type
Hand Shower
Connection
1/2"-14 NPS
Number of Handles
3
Mounting Hole Center to Center
7"
Faucet Finish
Oil Rubbed Bronze
Body Material
Brass
Faucet Handle Type
Cross
Faucet Operation
Standard
Handle Material
Porcelain
Low Lead Compliant
false
Handshower Included
Yes
UPC/CUPC Certified
false
Item Weight (lbs)
22.7
Hose Included
true
Prop 65 Label
true
Drain Included
Yes
Showerhead Included
Yes
Pullout Spray
false
Sidespray
false
Handle Style
Cross
Handshower Flow Rate (GPM)
1.8
DOE Certified
false
Collection
Vintage
Showerhead Flow Rate (GPM)
2
Theme
Traditional
CEC Certified
false
Spout Flow Rate (GPM)
7
Handles Included
true
Faucet Centers
7
Faucet Holes
2

Description

CCK1185PX Clawfoot Tub Package,w/Porc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.