
DLL3160 16-Inch Lift and Lock Tub Waste and Overflow, Matte Black
Mfr # DLL3160
Zoro # G703055564
product price:Â $228.99
/ea
Free Shipping & Returns
Key Features
Includes
Waste and Overflow Drain
Width
12
Color
Matte Black
Features
Premium brass construction, Heavy duty construction, Fits standard 1-1/2" drain pipe, 20 gauge thickness
Length
20
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DLL3160
Zoro #
G703055564
UPC #
663370989902
Country of Origin
Taiwan, Province of China
Dimensions
Width
12
Length
20
Height
3.19
Details
Includes
Waste and Overflow Drain
Color
Matte Black
Finish
Matte Black
Features
Premium brass construction, Heavy duty construction, Fits standard 1-1/2" drain pipe, 20 gauge thickness
Material
Brass
Weight
4.93
Description
For a more modern or transitional styling, this particular lift and turn drain gives a nod towards its traditional roots while offering contemporary appeal. Available in multiple finishes to match your tub filler, the Kingston Brass tub waste and overflow drain will fit most standard bath tub drain sizes. Simply twist the drain up to open. All necessary piping and overflow is included for use with your pedestal or clawfoot tub.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.