Shop KINGSTON BRASS
See all product information
Create Account
Double-Handle Wall-Mount Pre-Rinse Bridge Kitchen Faucet, Matte Black
- Mfr # GS1240NX
- Zoro # G223926788
product price:Â
$
814.99
/ea
Free Shipping & Returns
Key Features
Width
13-1/8 in
Inlet
1/2 in
Flow Rate
1.8 GPM
Color/Finish
Antique Brass
Handle Type
Cross
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GS1240NX
- Zoro #
- G223926788
- UPC #
- 196507402284
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 13-1/8 in
- Height
- 15-15/16 in
- Length (In.)
- 11 3/16 in
Details
- Inlet
- 1/2 in
- Flow Rate
- 1.8 GPM
- Color/Finish
- Antique Brass
- Handle Type
- Cross
- Mounting Type
- Wall Mount
- ADA Compliant
- No
- Number of Handles
- 2
- Item
- Pre-Rinse Kitchen Faucets
- Includes
- Faucet; Mounting Hardware
- Valve Type
- Ceramic Disc Cartridge
- Typical Application
- Kitchen Faucets
- Compliance
- Low Lead Compliant
- Finish
- Matte Black
- Material
- Brass
- Faucet Spout
- Gooseneck/High Arc
Description
The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Designed for optimum versatility and functionality, the dual spray settings and extendable spout of this pre-rinse faucet, are designed to make every task effortless and enjoyable. Additionally, the rotating swivel spout leaves no area of the sink out of reach. Plus, the rugged industrial aesthetic of the exposed spring adds a bold, functional touch to your residential space, blending style with practicality seamlessly.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.