Double-Handle Widespread Kitchen Faucet, Matte Black
- Mfr # KB1790BPLLS
- Zoro # G523925979
product price:Â
$
429.99
/ea
Free Shipping & Returns
Key Features
Faucet Spout
Gooseneck/High Arc
Valve Type
Washerless Cartridge
Number of Handles
2
Flow Rate
1.8 GPM
ADA Compliant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KB1790BPLLS
- Zoro #
- G523925979
- UPC #
- 196507409405
- Country of Origin
- Taiwan, Province of China
- Faucet Spout
- Gooseneck/High Arc
- Valve Type
- Washerless Cartridge
- Number of Handles
- 2
- Flow Rate
- 1.8 GPM
- ADA Compliant
- Yes
- Inlet
- 1/2 in
- Typical Application
- Kitchen Faucets
- Item
- Widespread Kitchen Faucets
- Handle Type
- Lever
- Color/Finish
- Polished Nickel
- Compliance
- Low Lead Compliant
- Includes
- Faucet; Mounting Hardware
- Mounting Type
- Deck Mount
- Material
- Brass
- Finish
- Matte Black
Dimensions
- Length (In.)
- 16 in
- Width
- 9-1/16 in
- Height
- 9-3/8 in
Description
The graceful elegance of timeless design is beautifully merged between British flair and Victorian delicacy within this faucet's white porcelain levers. Able to fit a variety of sink set-ups, widespread kitchen faucets can be utilized in several multi-hole configurations. These are ideal for larger kitchens, as they are more spread apart, and feature a 4-hole installation. The brushed nickel finish will also provide a long lasting and warm touch to your kitchen ensemble. Allow the brass construction to provide a sturdy and reliant fixture. Matching accessories are available for use.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.