English Country Kitchen Bridge Faucet W/Brass Sprayer, Copper

  • Mfr # KS775ALBSAC

  • Zoro # G3104519


product price:  $677.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Height
14.5
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS775ALBSAC
Zoro #
G3104519
UPC #
663370678912
Country of Origin
Taiwan, Province of China

Dimensions

Height
14.5
Width
8.25
Item Height (Inch)
14.5
Item Width (Inch)
8.25
Item Length (Inch)
8
Max Deck Thickness
1.5

Details

Finish
Antique Copper
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Bridge Kitchen Faucet
Material
Brass
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 4" to 8" centers installation, Includes matching brass side sprayer, 11-1/2" spout clearance, 8-1/4" spout reach, 14-1/2" spout height, Dual lever handles meet ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability
Weight
9.76
Pulldown Spray
false
Kitchen Sprayer#
KBSPR16AC
Collection
English Country
Share H&C Handle Item#
KSH395ALAC
Handles Included
true
Pullout Spray
false
Sidespray
true
Installation Type
Bridge
Item Weight (lbs)
9.76
Cold Cartridge Item#
KSRP129ACCC
Tee Item#
KSTEE7751
Spout Flow Rate (GPM)
1.8
Hose Included
true
Hot Cartridge Item#
KSRP129ACHC
Drain Included
No
Handle Style
Lever
Faucet Holes
3
Faucet Centers
4 to 8
Theme
Traditional

Description

Embody the extravagance of 18th century Europe by adorning your house with the traditional elegance offered by this faucet. Whether you are striving for a Victorian-inspired kitchen or a vibrant 1950s-themed space, the unique bridge design is a highly favored option amongst those doing period-style kitchens. Because of its added architectural elements and detailing, the premium finish will pop against your surrounding kitchen decor. Allow the brass construction, side sprayer, and swivel abilities to provide a sturdy and reliant fixture, great for use with any sink.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.