Freestanding Tub Faucet, Brushed Brass, Freestanding

  • Mfr # KS8137DL

  • Zoro # G0862603


product price: $1,277.99
/ea
Free Shipping & Returns

Key Features

Handle Style
Lever
Flow Rate
6.9 gpm
Number of Handles
1
Height
44-13/16", Handshower: 7-3/16"
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS8137DL
Zoro #
G0862603
UPC #
663370518720
Country of Origin
Taiwan, Province of China

Dimensions

Height
44-13/16", Handshower: 7-3/16"
Width
6-11/16"
Depth
Hose: 59"
Item Width (Inch)
9.31
Item Length (Inch)
42.19
Item Height (Inch)
6.69

Details

Finish
Brushed Brass
Handle Style
Lever
Item
Freestanding Tub Faucet
Flow Rate
6.9 gpm
Number of Handles
1
Body Material
Brass
ADA Compliant
true
Mounting Hole Center to Center
Single Hole
Number of Holes
1
Faucet Finish
Satin Brass
Faucet Handle Type
Lever
Handle Material
Metal
Faucet Operation
Standard
Includes
Handshower, Hose
Connection
1/2"-14 NPS
Features
Corrosion-Resistant Finish, Drip-Free Ceramic Disc Cartridge, Designed for Long-Lasting Durability
Mounting Type
Freestanding
Material
Brass
CEC Certified
true
Handles Included
true
Collection
Concord
Faucet Holes
1
Handshower Included
Yes
Low Lead Compliant
false
Showerhead Included
No
Item Weight (lbs)
11.03
Showerhead Flow Rate (GPM)
0
UPC/CUPC Certified
true
DOE Certified
true
Prop 65 Label
true
Drain Included
No
Handshower Flow Rate (GPM)
1.8
Theme
Modern
Faucet Centers
0
Spout Flow Rate (GPM)
7
Hose Included
true

Description

KS8137DL Freestanding Roman Tub Filler W

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.