Freestanding Tub Faucet, Polished Chrome, Freestanding

  • Mfr # KS7011RL

  • Zoro # G0861079


product price: $885.99
/ea
Free Shipping & Returns

Key Features

Handle Material
Metal
ADA Compliant
true
Height
43-1/4"
Mounting Type
Freestanding
Faucet Finish
Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7011RL
Zoro #
G0861079
UPC #
663370501647
Country of Origin
Taiwan, Province of China

Dimensions

Height
43-1/4"
Item Width (Inch)
9.5
Item Length (Inch)
39.44
Item Height (Inch)
2.63

Details

Finish
Polished Chrome
Handle Material
Metal
Item
Freestanding Tub Faucet
ADA Compliant
true
Mounting Type
Freestanding
Faucet Finish
Polished Chrome
Faucet Handle Type
Cross
Faucet Operation
Standard
Body Material
Brass/Zinc Alloy
Flow Rate
6.9 gpm
Number of Holes
1
Number of Handles
1
Connection
1/2"-14 NPS
Features
Drip Free Ceramic Disc Cartridge
Shower Head Type
Hand Held
Material
Brass;Zinc Alloy
CEC Certified
true
Prop 65 Label
true
Low Lead Compliant
false
Handles Included
true
Handshower Flow Rate (GPM)
1.8
Handle Style
Lever
Pullout Spray
false
Collection
Royale
Faucet Holes
1
Spout Flow Rate (GPM)
7
UPC/CUPC Certified
true
Theme
Traditional
Showerhead Flow Rate (GPM)
0
Item Weight (lbs)
14.11
Sidespray
false
DOE Certified
true
Hose Included
false
Faucet Centers
0
Handshower Included
Yes
Showerhead Included
No
Drain Included
No

Description

KS7011RL Freestanding Roman Tub Filler w

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.