FSC8930DX Concord Widespread Bathroom Faucet W/Brass Pop-Up, Matte Blk

  • Mfr # FSC8930DX

  • Zoro # G3065809


product price:  $379.99
/ea
Free Shipping & Returns

Key Features

Features
Solid brass construction, Deck mount 8" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 5-15/16" spout clearance, 6-13/16" spout reach, Corrosion-resistant finish, Dual cross handles for easy rotation, Includes matching finish pop-up drain, Designed for long-lasting durability, Easy-to-clean
Color
Matte Black
Valve Type
Ceramic Disc Cartridge
Height
9.5
Length
10.56
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FSC8930DX
Zoro #
G3065809
UPC #
663370655425
Country of Origin
Taiwan, Province of China

Dimensions

Height
9.5
Length
10.56
Width
6.81
Item Width (Inch)
6.81
Item Length (Inch)
10.56
Item Height (Inch)
9.5
Max Deck Thickness
1.5

Details

Features
Solid brass construction, Deck mount 8" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 5-15/16" spout clearance, 6-13/16" spout reach, Corrosion-resistant finish, Dual cross handles for easy rotation, Includes matching finish pop-up drain, Designed for long-lasting durability, Easy-to-clean
Color
Matte Black
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Finish
Matte Black
Material
Brass;Metal
Item
Widespread Bathroom Faucet
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Weight
6.06
Spout Flange Item#
KSSF8930
Installation Type
Widespread
Handle Style
Cross
Faucet Holes
3
Pop Up Rod Item#
FSCPR8960
Collection
Concord
Faucet Centers
8 to 16
Hot Cartridge Item#
FSCRP1971HC
Cold Cartridge Item#
FSCRP1971CC
Item Weight (lbs)
6.06
Theme
Modern
Spout Flow Rate (GPM)
1.2
Hose Included
false
Hot Handle Item#
KBH8960DXH
Handle Flange Item#
KBHF8950NDL
Pulldown Spray
false
Drain Included
Yes
Handles Included
true
Cold Handle Item#
KBH8960DXC

Description

This faucet boasts bold, sleek design with its cylindrical styling. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Concord widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium matte black finish are guaranteed to glamorize your home's modern ensemble for years to come. Flash the radical brilliance of contemporary trends with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.