Shop KINGSTON BRASS

FSC8931ZX Millennium Widespread Bathroom Faucet W/ Brass Pop-Up, Chrome

  • Mfr # FSC8931ZX
  • Zoro # G3076920

product price: 
$
289.99
/ea
Free Shipping & Returns

Key Features

Width
6.81
Length
10.38
Mounting Type
Deck Mount
ADA Compliant
false
Number of Handles
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FSC8931ZX
Zoro #
G3076920
UPC #
663370655524
Country of Origin
Taiwan, Province of China
Mounting Type
Deck Mount
ADA Compliant
false
Finish
Polished Chrome
Number of Handles
2
Material
Brass;Metal
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Color
Polished Chrome
Item
Widespread Bathroom Faucet
Valve Type
Ceramic Disc Cartridge
Features
Solid brass construction, Deck mount 8" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 5-15/16" spout clearance, 6-13/16" spout reach, Corrosion-resistant finish, Dual cross handles for easy rotation, Includes matching finish pop-up drain, Designed for long-lasting durability, Easy-to-clean
Weight
6.06
Cold Handle Item#
KBH8961ZXC
Hot Cartridge Item#
FSCRP1971HC
Collection
Millennium
Pop Up Rod Item#
FSCPR8961
Handle Flange Item#
KBHF8951NDL
Handles Included
true
Spout Flow Rate (GPM)
1.2
Installation Type
Widespread
Faucet Holes
3
Theme
Modern
Spout Flange Item#
KSSF8931
Hot Handle Item#
KBH8961ZXH
Faucet Centers
8 to 16
Cold Cartridge Item#
FSCRP1971CC
Hose Included
false
Item Weight (lbs)
6.06
Drain Included
Yes
Handle Style
Cross
Pulldown Spray
false

Dimensions

Width
6.81
Length
10.38
Height
9.5
Item Length (Inch)
10.38
Item Height (Inch)
9.5
Item Width (Inch)
6.81
Max Deck Thickness
1.5

Description

The eclectic style of the 1930s Art Deco style is integrated within this faucet's classical design. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Millennium widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. The elegant design of this faucet will spark praise for your exquisitely-styled bathroom. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.