FSC8931CML Manhattan Widespread Bathroom Faucet W/ Brass Pop-Up, Chrome

  • Mfr # FSC8931CML

  • Zoro # G3060805


product price:  $269.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Mounting Type
Deck Mount
Material
Brass;Metal
Valve Type
Ceramic Disc Cartridge
Width
6.81
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FSC8931CML
Zoro #
G3060805
UPC #
663370655227
Country of Origin
Taiwan, Province of China

Dimensions

Width
6.81
Height
2.5
Length
9.5
Item Height (Inch)
2.5
Max Deck Thickness
1.5
Item Length (Inch)
9.5
Item Width (Inch)
6.81

Details

Color
Polished Chrome
Item
Widespread Bathroom Faucet
Mounting Type
Deck Mount
Material
Brass;Metal
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
Finish
Polished Chrome
Includes
Faucet; Mounting Hardware; Pop-Up Drain
ADA Compliant
true
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
Weight
6.38
Pulldown Spray
false
Hot Cartridge Item#
FSCRP1971HC
Hose Included
false
Drain Included
Yes
Spout Flow Rate (GPM)
1.2
Faucet Centers
8 to 16
Cold Cartridge Item#
FSCRP1971CC
Installation Type
Widespread
Collection
Manhattan
Item Weight (lbs)
6.38
Pop Up Rod Item#
FSCPR8961
Handle Style
Lever
Handles Included
true
Spout Flange Item#
KSSF8931
Faucet Holes
3
Theme
Modern
Handle Flange Item#
KBHF8951NDL
Share H&C Handle Item#
FSCH8921CML

Description

Embellish your contemporary home with the swankiness and elegance that this faucet provides. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Manhattan widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. Emulate the distinguished opulence of Manhattan with this faucet's departure from mediocrity. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.