This item is Discontinued.

Kingston Brass FSC8939DL Concord Widespread Bathroom Faucet W/ Brass Pop-Up, Nickel FSC8939DL

This item is Discontinued.

Kingston Brass

FSC8939DL Concord Widespread Bathroom Faucet W/ Brass Pop-Up, Nickel (Discontinued)

Mfr # FSC8939DL
Zoro # G3064180
UPC # 663370655753
Country of Origin Taiwan, Province of China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FSC8939DL
Zoro #
G3064180
UPC #
663370655753
Country of Origin
Taiwan, Province of China

Dimensions

Length
11.06
Height
9.5
Width
6.81
Item Height (Inch)
9.5
Item Width (Inch)
6.81
Max Deck Thickness
1.5
Item Length (Inch)
11.06

Details

Item
Widespread Bathroom Faucet
Color
Polished Nickel
Valve Type
Ceramic Disc Cartridge
ADA Compliant
true
Material
Brass;Metal
Finish
Polished Nickel
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid brass construction, Deck mount 8" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 5-15/16" spout clearance, 6-13/16" spout reach, Corrosion-resistant finish, Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain, Designed for long-lasting durability, Easy-to-clean
Mounting Type
Deck Mount
Number of Handles
2
Weight
6.06
Installation Type
Widespread
Hot Handle Item#
KBH8966DLH
Handles Included
true
Hot Cartridge Item#
FSCRP1971HC
Pulldown Spray
false
Drain Included
Yes
Faucet Centers
8 to 16
Faucet Holes
3
Handle Style
Lever
Collection
Concord
Cold Handle Item#
KBH8966DLC
Handle Flange Item#
KBHF8956NDL
Pop Up Rod Item#
FSCPR8969
Spout Flange Item#
KSSF8936
Item Weight (lbs)
6.06
Spout Flow Rate (GPM)
1.2
Hose Included
false
Theme
Modern
Cold Cartridge Item#
FSCRP1971CC

Description

This faucet boasts bold, sleek design with its cylindrical styling. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Concord widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. Flash the radical brilliance of contemporary trends with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.