FSC8935DKL Kaiser Widespread Bathroom Faucet W/ Brass Pop-Up, Bronze

  • Mfr # FSC8935DKL

  • Zoro # G3070045


product price:  $330.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet; Mounting Hardware; Pop-Up Drain
ADA Compliant
true
Valve Type
Ceramic Disc Cartridge
Color
Oil Rubbed Bronze
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FSC8935DKL
Zoro #
G3070045
UPC #
663370655609
Country of Origin
Taiwan, Province of China

Dimensions

Length
11.06
Height
9.5
Width
6.81
Item Height (Inch)
9.5
Max Deck Thickness
1.5
Item Length (Inch)
11.06
Item Width (Inch)
6.81

Details

Includes
Faucet; Mounting Hardware; Pop-Up Drain
ADA Compliant
true
Valve Type
Ceramic Disc Cartridge
Color
Oil Rubbed Bronze
Mounting Type
Deck Mount
Features
Solid brass construction, Deck mount 8" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 5-15/16" spout clearance, 6-13/16" spout reach, Corrosion-resistant finish, Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain, Designed for long-lasting durability, Easy-to-clean
Item
Widespread Bathroom Faucet
Finish
Oil Rubbed Bronze
Number of Handles
2
Material
Brass;Metal
Weight
6.06
Theme
Modern
Cold Cartridge Item#
FSCRP1971CC
Handle Flange Item#
KBHF8955NDL
Collection
Kaiser
Spout Flange Item#
KSSF8935
Handle Style
Lever
Pulldown Spray
false
Item Weight (lbs)
6.06
Spout Flow Rate (GPM)
1.2
Handles Included
true
Hot Handle Item#
KBH8965DKLH
Cold Handle Item#
KBH8965DKLC
Faucet Centers
8 to 16
Installation Type
Widespread
Hot Cartridge Item#
FSCRP1971HC
Pop Up Rod Item#
FSCPR8965
Hose Included
false
Drain Included
Yes
Faucet Holes
3

Description

This faucet tastefully interweaves top-notch ergonomic design and the sheen of contemporary simplicity with its black silicone rubber coated handles and cylindrical facets. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Kaiser widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's modern ensemble for years to come. Furnish your home surrounding with the modern flair of this fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.