FSC8935DL Concord Widespread Bathroom Faucet W/ Brass Pop-Up, Bronze

  • Mfr # FSC8935DL

  • Zoro # G3068435


product price:  $318.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Ceramic Disc Cartridge
ADA Compliant
true
Features
Solid brass construction, Deck mount 8" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 5-15/16" spout clearance, 6-13/16" spout reach, Corrosion-resistant finish, Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain, Designed for long-lasting durability, Easy-to-clean
Length
11.06
Width
6.81
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FSC8935DL
Zoro #
G3068435
UPC #
663370655616
Country of Origin
Taiwan, Province of China

Dimensions

Length
11.06
Width
6.81
Height
9.5
Item Length (Inch)
11.06
Max Deck Thickness
1.5
Item Height (Inch)
9.5
Item Width (Inch)
6.81

Details

Valve Type
Ceramic Disc Cartridge
ADA Compliant
true
Features
Solid brass construction, Deck mount 8" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 5-15/16" spout clearance, 6-13/16" spout reach, Corrosion-resistant finish, Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain, Designed for long-lasting durability, Easy-to-clean
Color
Oil Rubbed Bronze
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
Mounting Type
Deck Mount
Item
Widespread Bathroom Faucet
Finish
Oil Rubbed Bronze
Material
Brass;Metal
Weight
6.06
Theme
Modern
Installation Type
Widespread
Pop Up Rod Item#
FSCPR8965
Spout Flow Rate (GPM)
1.2
Pulldown Spray
false
Spout Flange Item#
KSSF8935
Faucet Holes
3
Cold Cartridge Item#
FSCRP1971CC
Handle Style
Lever
Hot Handle Item#
KBH8965DLH
Item Weight (lbs)
6.06
Cold Handle Item#
KBH8965DLC
Drain Included
Yes
Hot Cartridge Item#
FSCRP1971HC
Hose Included
false
Handle Flange Item#
KBHF8955NDL
Collection
Concord
Faucet Centers
8 to 16
Handles Included
true

Description

This faucet boasts bold, sleek design with its cylindrical styling. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Concord widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's modern ensemble for years to come. Flash the radical brilliance of contemporary trends with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.