FSC8935EFL Centurion Widespread Bathroom Faucet W/ Brass Pop-Up, Bronze

  • Mfr # FSC8935EFL

  • Zoro # G3071199


product price:  $318.99
/ea
Free Shipping & Returns

Key Features

Width
6.81
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Length
11.19
Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSC8935EFL
Zoro #
G3071199
UPC #
663370655647
Country of Origin
Taiwan, Province of China

Dimensions

Width
6.81
Length
11.19
Height
9.5
Max Deck Thickness
1.5
Item Height (Inch)
9.5
Item Length (Inch)
11.19
Item Width (Inch)
6.81

Details

Includes
Faucet; Mounting Hardware; Pop-Up Drain
Finish
Oil Rubbed Bronze
Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
Number of Handles
2
Material
Brass;Metal
Item
Widespread Bathroom Faucet
Features
Solid brass construction, Deck mount 8" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 5-15/16" spout clearance, 6-13/16" spout reach, Corrosion-resistant finish, Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain, Designed for long-lasting durability, Easy-to-clean
Color
Oil Rubbed Bronze
ADA Compliant
true
Weight
6.06
Pop Up Rod Item#
FSCPR8965
Pulldown Spray
false
Handle Style
Lever
Collection
Centurion
Cold Cartridge Item#
FSCRP1971CC
Handles Included
true
Spout Flow Rate (GPM)
1.2
Hose Included
false
Faucet Holes
3
Faucet Centers
8 to 16
Installation Type
Widespread
Theme
Modern
Hot Cartridge Item#
FSCRP1971HC
Drain Included
Yes
Spout Flange Item#
KSSF8935
Hot Handle Item#
KBH8965EFLH
Item Weight (lbs)
6.06
Cold Handle Item#
KBH8965EFLC
Handle Flange Item#
KBHF8955NDL

Description

The innovative, sleek design of this faucet will enhance contemporary decor. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Centurion widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's modern ensemble for years to come. Upgrade your contemporary home into a place of elite sophistication with this faucet. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.