FSC8939EFL Centurion Widespread Bathroom Faucet W/ Brass Pop-Up, Nickel

  • Mfr # FSC8939EFL

  • Zoro # G3054916


product price:  $358.99
/ea
Free Shipping & Returns

Key Features

Features
Solid brass construction, Deck mount 8" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 5-15/16" spout clearance, 6-13/16" spout reach, Corrosion-resistant finish, Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain, Designed for long-lasting durability, Easy-to-clean
Valve Type
Ceramic Disc Cartridge
Color
Polished Nickel
Length
11.19
Width
6.81
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FSC8939EFL
Zoro #
G3054916
UPC #
663370655784
Country of Origin
Taiwan, Province of China

Dimensions

Length
11.19
Width
6.81
Height
9.5
Item Height (Inch)
9.5
Max Deck Thickness
1.5
Item Length (Inch)
11.19
Item Width (Inch)
6.81

Details

Features
Solid brass construction, Deck mount 8" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 5-15/16" spout clearance, 6-13/16" spout reach, Corrosion-resistant finish, Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain, Designed for long-lasting durability, Easy-to-clean
Valve Type
Ceramic Disc Cartridge
Finish
Polished Nickel
Color
Polished Nickel
Item
Widespread Bathroom Faucet
Material
Brass;Metal
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Weight
6.06
Item Weight (lbs)
6.06
Hot Handle Item#
KBH8966EFLH
Spout Flow Rate (GPM)
1.2
Cold Cartridge Item#
FSCRP1971CC
Faucet Holes
3
Collection
Centurion
Pop Up Rod Item#
FSCPR8969
Cold Handle Item#
KBH8966EFLC
Hot Cartridge Item#
FSCRP1971HC
Handles Included
true
Theme
Modern
Drain Included
Yes
Handle Flange Item#
KBHF8956NDL
Installation Type
Widespread
Faucet Centers
8 to 16
Pulldown Spray
false
Spout Flange Item#
KSSF8936
Handle Style
Lever
Hose Included
false

Description

The innovative, sleek design of this faucet will enhance contemporary decor. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Centurion widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. Upgrade your contemporary home into a place of elite sophistication with this faucet. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.