FSC8930EFL Centurion Widespread Bathroom Faucet W/ Brass Pop-Up, Black

  • Mfr # FSC8930EFL

  • Zoro # G3061794


product price:  $358.99
/ea
Free Shipping & Returns

Key Features

Material
Brass;Metal
Height
9.5
Length
11.19
Mounting Type
Deck Mount
Width
6.81
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FSC8930EFL
Zoro #
G3061794
UPC #
663370655432
Country of Origin
Taiwan, Province of China

Dimensions

Height
9.5
Length
11.19
Width
6.81
Item Length (Inch)
11.19
Item Width (Inch)
6.81
Item Height (Inch)
9.5
Max Deck Thickness
1.5

Details

Material
Brass;Metal
Finish
Matte Black
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
ADA Compliant
true
Color
Matte Black
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
Item
Widespread Bathroom Faucet
Features
Solid brass construction, Deck mount 8" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 5-15/16" spout clearance, 6-13/16" spout reach, Corrosion-resistant finish, Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain, Designed for long-lasting durability, Easy-to-clean
Weight
6.06
Hot Cartridge Item#
FSCRP1971HC
Hot Handle Item#
KBH8960EFLH
Installation Type
Widespread
Handles Included
true
Pop Up Rod Item#
FSCPR8960
Cold Cartridge Item#
FSCRP1971CC
Cold Handle Item#
KBH8960EFLC
Drain Included
Yes
Pulldown Spray
false
Handle Flange Item#
KBHF8950NDL
Theme
Modern
Spout Flange Item#
KSSF8930
Handle Style
Lever
Hose Included
false
Faucet Holes
3
Collection
Centurion
Faucet Centers
8 to 16
Spout Flow Rate (GPM)
1.2
Item Weight (lbs)
6.06

Description

The innovative, sleek design of this faucet will enhance contemporary decor. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Centurion widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium matte black finish are guaranteed to glamorize your home's modern ensemble for years to come. Upgrade your contemporary home into a place of elite sophistication with this faucet. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.