KB653V Pressure Balanced Rough-In Tub and Shower Valve with Stops, Antique Brass

  • Mfr # KB653V

  • Zoro # G402836754


product price:  $151.99
/ea
Free Shipping & Returns

Key Features

Color
Antique Brass
Material
Brass;Acrylic
Length
5.13
Width
4.5
Height
3.19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB653V
Zoro #
G402836754
UPC #
663370788284
Country of Origin
Taiwan, Province of China

Dimensions

Length
5.13
Width
4.5
Height
3.19

Details

Color
Antique Brass
Material
Brass;Acrylic
Weight
2.68
Finish
Antique Brass
Includes
Shower Valves
Features
Ceramic carbide cartridge, 1/2-14 NPT connection, 5-1/80" length, 4-1/2" width, 3-3/16" height, Pressure balanced valve for safety and prevention of spikes in water temperature, Solid brass construction, Easy installation, Fine artistic craftsmanship, Designed for a long-lasting performance, Beautiful premier finish

Description

With a Kingston Brass rough-in valve, your tub spout and showerhead can operate to their full potential, providing you with a comfortable shower experience. In the case of leaks or maintenance, this valve features shut-off stops, which will allow you to stop the flow of water to the connecting shower with the turn of a screwdriver. As an added benefit, this valve is pressure balanced to prevent spikes in water temperature.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.