KB947AL Victorian Mini-Widespread Bathroom Faucet, Nickel/ Chrome

  • Mfr # KB947AL

  • Zoro # G3065860


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet; Mounting Hardware; Pop-Up Drain
Height
2.06
Width
3.5
Mounting Type
Deck Mount
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 4" to 8" Mini-Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2-3/16" Spout Clearance, 4-7/16" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB947AL
Zoro #
G3065860
UPC #
663370033919
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.06
Width
3.5
Length
4.5
Item Length (Inch)
4.5
Item Height (Inch)
2.06
Item Width (Inch)
3.5

Details

Includes
Faucet; Mounting Hardware; Pop-Up Drain
Finish
Brushed Nickel/Polished Chrome
Mounting Type
Deck Mount
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 4" to 8" Mini-Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2-3/16" Spout Clearance, 4-7/16" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Valve Type
Washerless Cartridge
ADA Compliant
true
Item
Mini-Widespread Bathroom Faucet
Color
Brushed Nickel/Polished Chrome
Number of Handles
2
Material
Brass
Weight
6.06
Spout Flow Rate (GPM)
1.2
Pullout Spray
false
Shared H&C Cartridge Item#
KBRP101C
Hose Included
false
Collection
Victorian
Installation Type
Widespread
Handle Style
Lever
Faucet Centers
4 to 8
Cold Handle Item#
KBH607ALC
Tee Item#
KBTE961
Pop Up Rod Item#
KBPR951
Item Weight (lbs)
6.06
Faucet Holes
3
Hot Handle Item#
KBH607ALH
Handles Included
true
Theme
Traditional
Drain Included
Yes
Handle Flange Item#
KBHF951
Sidespray
false

Description

Returning to the nooks and curios of design from the Victorian Era, this faucet breathes modern excellence in performance while radiating vintage opulence. Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. These compact faucets provide all of the design elements of a quality faucet without the need for a deck plate in 3-hole sinks. The Victorian mini-widespread bathroom faucet and its featured sturdy brass construction and premium brushed nickel/polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Cultivate the vintage European aura and its lasting durability within your own home with this stunning fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.