KB961 Magellan Widespread Bathroom Faucet W/ Retail Pop-Up, Chrome

  • Mfr # KB961

  • Zoro # G3079039


product price: $154.79
/ea
Free Shipping & Returns

Key Features

Material
Brass
Length
5.75
Color
Polished Chrome
Valve Type
Washerless Cartridge
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB961
Zoro #
G3079039
UPC #
663370596100
Country of Origin
Taiwan, Province of China

Dimensions

Length
5.75
Height
2.31
Width
4
Max Deck Thickness
1.5
Item Length (Inch)
5.75
Item Width (Inch)
4
Item Height (Inch)
2.31

Details

Material
Brass
Item
Widespread Bathroom Faucet
Color
Polished Chrome
Valve Type
Washerless Cartridge
Number of Handles
2
ADA Compliant
true
Features
Solid brass construction, Durable washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 2-15/16" spout clearance, 5-3/4" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
Finish
Polished Chrome
Weight
5.76
Spout Flow Rate (GPM)
1.2
Faucet Centers
8 to 16
Theme
Traditional
Collection
Magellan
Hose Included
false
Pullout Spray
false
Tee Item#
KBTE961
Faucet Holes
3
Item Weight (lbs)
5.76
Shared H&C Cartridge Item#
KBRP101C
Hot Handle Item#
KBH621H
Cold Handle Item#
KBH621C
Handle Style
Lever
Installation Type
Widespread
Handles Included
true
Sidespray
false
Drain Included
Yes
Pulldown Spray
false
Spout Flange Item#
KBSF961
Handle Flange Item#
KBHF951
Pop Up Rod Item#
KBPR951

Description

Admired for its perfect combination of unparalleled traditionalism with a flavor of unique characteristics, this faucet offers timeless appeal and eye-catching design. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Magellan 8 in. widespread bathroom faucet with retail pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Embrace the touch of extraordinariness offered by this fixture and make it an addition to your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.