KB966PX Magellan Widespread Bathroom Faucet, Antique Copper

  • Mfr # KB966PX

  • Zoro # G3067559


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Washerless Cartridge
Height
4.06
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB966PX
Zoro #
G3067559
UPC #
663370676635
Country of Origin
Taiwan, Province of China

Dimensions

Height
4.06
Length
10
Width
5.75
Max Deck Thickness
1.25
Item Height (Inch)
4.06
Item Width (Inch)
5.75
Item Length (Inch)
10

Details

Valve Type
Washerless Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
Material
Brass
Color
Antique Copper
Features
Solid brass construction, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Spout clearance: 2-15/16", Spout reach: 5-3/4", Corrosion-resistant finish, Dual cross handles for easy rotation, Includes matching finish pop-up drain, Designed for long-lasting durability, Easy-to-clean
Finish
Antique Copper
Mounting Type
Deck Mount
ADA Compliant
false
Item
Widespread Bathroom Faucet
Weight
5.76
Spout Flow Rate (GPM)
1.2
Pop Up Rod Item#
KBPR956
Hose Included
false
Drain Included
Yes
Theme
Traditional
Collection
Magellan
Handle Style
Cross
Faucet Centers
8 to 16
Pulldown Spray
false
Item Weight (lbs)
5.76
Handles Included
true
Hot Handle Item#
KBH726PXH
Shared H&C Cartridge Item#
KBRP101C
Cold Handle Item#
KBH726PXC
Installation Type
Widespread
Handle Flange Item#
KBHF956
Spout Flange Item#
KBSF966
Tee Item#
KBTE961
Pullout Spray
false
Sidespray
false
Faucet Holes
3

Description

Returning to the nooks and curios of design from the Victorian Era, this faucet breathes modern excellence in performance while radiating vintage opulence. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Victorian 8 in. widespread bathroom faucet with retail pop-up and its featured sturdy brass construction and premium antique copper finish are guaranteed to glamorize your home's traditional ensemble for years to come. Cultivate the vintage European aura and its lasting durability within your own home with this stunning fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.