KB968 Magellan Widespread Bathroom Faucet W/Retail Pop-Up, Brushed Nkl

  • Mfr # KB968

  • Zoro # G3066834


product price: $203.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
true
Length
5.75
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Washerless Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB968
Zoro #
G3066834
UPC #
663370596803
Country of Origin
Taiwan, Province of China

Dimensions

Length
5.75
Height
2.31
Width
4
Max Deck Thickness
1.5
Item Width (Inch)
4
Item Length (Inch)
5.75
Item Height (Inch)
2.31

Details

ADA Compliant
true
Item
Widespread Bathroom Faucet
Finish
Brushed Nickel
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Washerless Cartridge
Color
Brushed Nickel
Material
Brass
Features
Solid brass construction, Durable washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 2-15/16" spout clearance, 5-3/4" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Number of Handles
2
Weight
6.09
Handle Flange Item#
KBHF958
Faucet Centers
8 to 16
Item Weight (lbs)
6.09
Shared H&C Cartridge Item#
KBRP101C
Handles Included
true
Drain Included
Yes
Faucet Holes
3
Collection
Magellan
Handle Style
Lever
Hot Handle Item#
KBH628H
Sidespray
false
Spout Flow Rate (GPM)
1.2
Installation Type
Widespread
Hose Included
false
Cold Handle Item#
KBH628C
Spout Flange Item#
KBSF968
Pop Up Rod Item#
KBPR958
Theme
Traditional
Pulldown Spray
false
Tee Item#
KBTE961
Pullout Spray
false

Description

Admired for its perfect combination of unparalleled traditionalism with a flavor of unique characteristics, this faucet offers timeless appeal and eye-catching design. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Magellan 8 in. widespread bathroom faucet with retail pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Embrace the touch of extraordinariness offered by this fixture and make it an addition to your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.