KBK3611AL 4" Bathroom Faucet W/ 5-Piece Bathroom Hardware Combo, Chrome

  • Mfr # KBK3611AL

  • Zoro # G3078969


product price:  $224.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
ADA Compliant
true
Number of Handles
2
Weight
8.64
Color
Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KBK3611AL
Zoro #
G3078969
UPC #
663370327216
Country of Origin
China

Dimensions

Length
24
Width
10
Height
3.75
Item Height (Inch)
3.75
Item Length (Inch)
24
Max Deck Thickness
1.25
Item Width (Inch)
10

Details

Mounting Type
Deck Mount
ADA Compliant
true
Finish
Polished Chrome
Number of Handles
2
Weight
8.64
Item
4" Centerset Bathroom Faucet
Color
Polished Chrome
Valve Type
Washerless Cartridge
Features
Solid brass construction, Durable washerless cartridge, Deck Mount 4" Centerset 3-Hole Faucet Installation, 24" and 18" Towel Bar, 5-3/16" robe hook height, 6-3/8" towel ring diameter, Corrosion-resistant finish, Designed for long-lasting durability
Material
Brass
Includes
Faucet; Bathroom Accessories; Mounting Hardware
Installation Type
Centerset
Faucet Holes
3
Drain Included
Yes
Pullout Spray
false
Pop Up Rod Item#
KBPR1601
Faucet Centers
4
Theme
Traditional
Shared H&C Cartridge Item#
KBRP101C
Share H&C Handle Item#
KBH1601AL
Handle Style
Lever
Handles Included
true
Item Weight (lbs)
8.64
Body Material
Brass
Flow Rate - Maximum
1.2

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Kingston Brass 4-inch centerset bathroom faucet with 5-piece bathroom accessories and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.