KC7062ZX 8" Widespread Bathroom Faucet, Polished Brass

  • Mfr # KC7062ZX

  • Zoro # G3060796


product price:  $318.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Color
Polished Brass
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 1-5/8" spout clearance, 5-5/8" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Mounting Type
Deck Mount
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KC7062ZX
Zoro #
G3060796
UPC #
663370441653
Country of Origin
Taiwan, Province of China

Dimensions

Length
5.63
Width
3.06
Height
3.06
Item Height (Inch)
3.06
Item Length (Inch)
5.63
Item Width (Inch)
3.06

Details

Number of Handles
2
Finish
Polished Brass
Color
Polished Brass
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 1-5/8" spout clearance, 5-5/8" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Mounting Type
Deck Mount
ADA Compliant
false
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Ceramic Disc Cartridge
Item
Widespread Bathroom Faucet
Weight
8.16
Pop Up Rod Item#
KSPR3962
Spout Flow Rate (GPM)
1.2
Faucet Centers
8 to 16
Handle Style
Cross
Hose Included
false
Installation Type
Widespread
Pullout Spray
false
Drain Included
Yes
Faucet Holes
3
Sidespray
false
Collection
Millennium
Cold Cartridge Item#
KC1000C
Hot Cartridge Item#
KC1000H
Item Weight (lbs)
8.16
Cold Handle Item#
KSH2962ZXC
Hot Handle Item#
KSH2962ZXH
Handles Included
true
Tee Item#
KSTEE7061
Theme
Traditional

Description

The eclectic style of the 1930s Art Deco style is integrated within this faucet's classical design. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Millennium 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. The elegant design of this faucet will spark praise for your exquisitely-styled bathroom. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.