KC7065AX Vintage 8" Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KC7065AX

  • Zoro # G3074446


product price:  $350.99
/ea
Free Shipping & Returns

Key Features

Height
3.06
Width
5.63
ADA Compliant
false
Number of Handles
2
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KC7065AX
Zoro #
G3074446
UPC #
663370578328
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.06
Width
5.63
Length
8
Item Length (Inch)
8
Max Deck Thickness
1.5
Item Height (Inch)
3.06
Item Width (Inch)
5.63

Details

ADA Compliant
false
Finish
Oil Rubbed Bronze
Number of Handles
2
Mounting Type
Deck Mount
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 1-5/8" spout clearance, 5-5/8" spout reach, Includes matching finish pop-up drain, Cross handles for easy rotation, Corrosion-resistant finish
Material
Brass
Color
Oil Rubbed Bronze
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Item
Widespread Bathroom Faucet
Valve Type
Ceramic Disc Cartridge
Weight
8.62
Drain Included
Yes
Theme
Traditional
Tee Item#
KSTEE7061
Installation Type
Widespread
Faucet Holes
3
Hot Cartridge Item#
KC1000H
Handles Included
true
Pullout Spray
false
Pop Up Rod Item#
KSPR3965
Cold Cartridge Item#
KC1000C
Collection
Vintage
Sidespray
false
Hose Included
false
Item Weight (lbs)
8.62
Handle Style
Cross
Pulldown Spray
false
Hot Handle Item#
KSH1165AXH
Spout Flow Rate (GPM)
1.2
Cold Handle Item#
KSH1165AXC
Faucet Centers
8 to 16

Description

Return to the antique designs of the early 20th Century with this faucet, offering detailings of refined splendor and ornate design to your home. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Vintage 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. Let this faucet bring about an air of traditional allure to your interior home design. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.