KC7066ZX 8" Widespread Bathroom Faucet, Polished Nickel

  • Mfr # KC7066ZX

  • Zoro # G3069354


product price:  $286.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 1-5/8" spout clearance, 5-5/8" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Width
3.06
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KC7066ZX
Zoro #
G3069354
UPC #
663370441684
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.06
Height
3.06
Length
5.63
Item Height (Inch)
3.06
Item Width (Inch)
3.06
Item Length (Inch)
5.63

Details

Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 1-5/8" spout clearance, 5-5/8" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Material
Brass
Color
Polished Nickel
Includes
Faucet; Mounting Hardware; Pop-Up Drain
ADA Compliant
false
Finish
Polished Nickel
Number of Handles
2
Item
Widespread Bathroom Faucet
Weight
8.16
Drain Included
Yes
Theme
Traditional
Cold Handle Item#
KSH2966ZXC
Sidespray
false
Faucet Centers
8 to 16
Handles Included
true
Cold Cartridge Item#
KC1000C
Item Weight (lbs)
8.16
Pullout Spray
false
Handle Style
Cross
Tee Item#
KSTEE7061
Faucet Holes
3
Spout Flow Rate (GPM)
1.2
Hot Handle Item#
KSH2966ZXH
Collection
Millennium
Pop Up Rod Item#
KSPR3966
Installation Type
Widespread
Hot Cartridge Item#
KC1000H

Description

The eclectic style of the 1930s Art Deco style is integrated within this faucet's classical design. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Millennium 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. The elegant design of this faucet will spark praise for your exquisitely-styled bathroom. A matching finish drain is also included.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.