KC7161AX 8" Widespread Bathroom Faucet, Polished Chrome

  • Mfr # KC7161AX

  • Zoro # G3063989


product price: $342.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
ADA Compliant
false
Number of Handles
2
Weight
8.04
Includes
Faucet; Mounting Hardware; Pop-Up Drain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KC7161AX
Zoro #
G3063989
UPC #
663370441745
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.75
Height
2.38
Width
6
Item Length (Inch)
6.75
Item Width (Inch)
6
Item Height (Inch)
2.38

Details

Mounting Type
Deck Mount
ADA Compliant
false
Number of Handles
2
Weight
8.04
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Finish
Polished Chrome
Material
Brass
Color
Polished Chrome
Valve Type
Ceramic Disc Cartridge
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 3-1/8" spout clearance, 6-3/4" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Item
Widespread Bathroom Faucet
Hose Included
false
Pop Up Rod Item#
KSPR3961
Faucet Holes
3
Theme
Traditional
Collection
Vintage
Hot Cartridge Item#
KC1000H
Drain Included
Yes
Hot Handle Item#
KSH1161AXH
Installation Type
Widespread
Faucet Centers
8
Spout Flow Rate (GPM)
1.2
Pulldown Spray
false
Pullout Spray
false
Cold Cartridge Item#
KC1000C
Cold Handle Item#
KSH1161AXC
Item Weight (lbs)
8.04
Handle Style
Cross
Tee Item#
KSTEE7061
Handles Included
true
Sidespray
false

Description

Return to the antique designs of the early 20th Century with this faucet, offering detailings of refined splendor and ornate design to your home. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Vintage 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Let this faucet bring about an air of traditional allure to your interior home design. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.