KS1165PX 8" Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KS1165PX

  • Zoro # G3057025


product price:  $318.99
/ea
Free Shipping & Returns

Key Features

Height
2.75
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-5/8" Spout Clearance, 5-1/2" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Cross Handles for Easy Rotation, Corrosion-Resistant Finish
Color
Oil Rubbed Bronze
ADA Compliant
false
Length
5.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1165PX
Zoro #
G3057025
UPC #
663370008825
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.75
Length
5.5
Width
3.5
Item Length (Inch)
5.5
Max Deck Thickness
1.25
Item Height (Inch)
2.75
Item Width (Inch)
3.5

Details

Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-5/8" Spout Clearance, 5-1/2" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Cross Handles for Easy Rotation, Corrosion-Resistant Finish
Color
Oil Rubbed Bronze
ADA Compliant
false
Finish
Oil Rubbed Bronze
Item
Widespread Bathroom Faucet
Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Number of Handles
2
Weight
6.6
Handle Flange Item#
KSHF1165
Theme
Traditional
Faucet Centers
8 to 16
Pop Up Rod Item#
KSPR1165
Collection
Heritage
Tee Item#
KSTEE2951
Pullout Spray
false
Sidespray
false
Item Weight (lbs)
6.6
Handles Included
true
Hot Cartridge Item#
KSRPL5000HC
Spout Flange Item#
KSSF1165
Hot Handle Item#
KSH1165PXH
Faucet Holes
3
Cold Handle Item#
KSH1165PXC
Handle Style
Cross
Drain Included
Yes
Installation Type
Widespread
Spout Flow Rate (GPM)
1.2
Cold Cartridge Item#
KSRPL5000CC

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Heritage 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. Celebrate sophistication and traditional decor with this statement piece. A matching finish drain is also included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.