Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS1168NL 8" Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KS1168NL

  • Zoro # G3057740


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Height
2.75
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
Color
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1168NL
Zoro #
G3057740
UPC #
663370005947
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.75
Length
5.5
Width
3.5
Item Width (Inch)
3.5
Item Height (Inch)
2.75
Item Length (Inch)
5.5

Details

Finish
Brushed Nickel
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
Color
Brushed Nickel
Valve Type
Ceramic Disc Cartridge
ADA Compliant
true
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-5/8" Spout Clearance, 5-1/2" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Item
Widespread Bathroom Faucet
Material
Brass
Weight
6.6
Item Weight (lbs)
6.6
Tee Item#
KSTEE2951
Handle Style
Lever
Handles Included
true
Installation Type
Widespread
Pop Up Rod Item#
KSPR1168
Pullout Spray
false
Sidespray
false
Spout Flange Item#
KSSF1168
Hot Cartridge Item#
KSRPL5000HC
Collection
Heritage
Faucet Centers
8 to 16
Cold Cartridge Item#
KSRPL5000CC
Spout Flow Rate (GPM)
1.2
Drain Included
Yes
Share H&C Handle Item#
KSH1168NL
Theme
Traditional
Handle Flange Item#
KSHF1168
Faucet Holes
3

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Heritage 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Celebrate sophistication and traditional decor with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.