KS1971TL 8" Widespread Bathroom Faucet, Polished Chrome

  • Mfr # KS1971TL

  • Zoro # G3069844


product price: $331.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Length
7.5
Mounting Type
Deck Mount
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1971TL
Zoro #
G3069844
UPC #
663370070082
Country of Origin
Taiwan, Province of China

Dimensions

Length
7.5
Height
2.5
Width
7.13
Item Width (Inch)
7.13
Item Length (Inch)
7.5
Item Height (Inch)
2.5

Details

Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
ADA Compliant
true
Finish
Polished Chrome
Item
Widespread Bathroom Faucet
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 5" Spout Clearance, 7-9/16" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Material
Brass
Color
Polished Chrome
Number of Handles
2
Weight
10.51
Pop Up Rod Item#
KSPR1971
Cold Cartridge Item#
KSRPL5000CC
Pullout Spray
false
Share H&C Handle Item#
KBH7971TL
Theme
Traditional
Drain Included
Yes
Faucet Centers
8 to 16
Collection
Heritage
Tee Item#
KSTEE1971
Item Weight (lbs)
10.51
Spout Flow Rate (GPM)
1.2
Sidespray
false
Handle Style
Lever
Faucet Holes
3
Hot Cartridge Item#
KSRPL5000HC
Spout Flange Item#
KSSF1971
Handle Flange Item#
KSHF1971
Handles Included
true
Installation Type
Widespread

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Heritage 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Celebrate sophistication and traditional decor with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.