KS1972PX 8" Widespread Bathroom Faucet, Polished Brass

  • Mfr # KS1972PX

  • Zoro # G3072285


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
ADA Compliant
false
Length
7.5
Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1972PX
Zoro #
G3072285
UPC #
663370025341
Country of Origin
Taiwan, Province of China

Dimensions

Length
7.5
Width
7.13
Height
2.5
Max Deck Thickness
1.5
Item Length (Inch)
7.5
Item Height (Inch)
2.5
Item Width (Inch)
7.13

Details

Material
Brass
ADA Compliant
false
Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
Finish
Polished Brass
Number of Handles
2
Color
Polished Brass
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 5" spout clearance, 7-9/16" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Item
Widespread Bathroom Faucet
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
10.53
Tee Item#
KSTEE1971
Cold Cartridge Item#
KSRPL5000CC
Hot Handle Item#
KSH1162PXH
Faucet Centers
8 to 16
Hot Cartridge Item#
KSRPL5000HC
Spout Flange Item#
KSSF1972
Faucet Holes
3
Item Weight (lbs)
10.53
Cold Handle Item#
KSH1162PXC
Installation Type
Widespread
Sidespray
false
Theme
Traditional
Spout Flow Rate (GPM)
1.2
Pullout Spray
false
Drain Included
Yes
Collection
Heritage
Handle Flange Item#
KSHF1972
Handles Included
true
Pop Up Rod Item#
KSPR1972
Handle Style
Cross

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Heritage 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Celebrate sophistication and traditional decor with this statement piece. A matching finish drain is also included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.