KS1975BPL 8" Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KS1975BPL

  • Zoro # G3064716


product price:  $432.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
ADA Compliant
true
Number of Handles
2
Weight
10.03
Height
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1975BPL
Zoro #
G3064716
UPC #
663370434709
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.5
Width
7.13
Length
7.5
Item Length (Inch)
7.5
Item Width (Inch)
7.13
Item Height (Inch)
2.5

Details

Mounting Type
Deck Mount
ADA Compliant
true
Number of Handles
2
Weight
10.03
Color
Oil Rubbed Bronze
Item
Widespread Bathroom Faucet
Finish
Oil Rubbed Bronze
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 5" spout clearance, 7-9/16" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Material
Brass
Faucet Holes
3
Installation Type
Widespread
Sidespray
false
Drain Included
Yes
Handles Included
true
Item Weight (lbs)
10.03
Handle Style
Lever
Spout Flow Rate (GPM)
1.2
Cold Cartridge Item#
KSRPL5000CC
Theme
Traditional
Pullout Spray
false
Hot Cartridge Item#
KSRPL5000HC
Pop Up Rod Item#
KSPR1975
Hot Handle Item#
KSH7615BPLH
Handle Flange Item#
KSHF1975
Cold Handle Item#
KSH7615BPLC
Tee Item#
KSTEE1971
Collection
Bel-Air
Spout Flange Item#
KSSF1975
Faucet Centers
8 to 16

Description

The graceful elegance of timeless design is beautifully merged between British flair and Victorian delicacy within this faucet's white porcelain levers. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Bel-Air 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. Varnish your bathroom with this state-of-the-art fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.