Shop KINGSTON BRASS

FSC8933ZX Millennium Widespread Bathroom Faucet W/ Brass Pop-Up, Brass

  • Mfr # FSC8933ZX
  • Zoro # G3074927

product price: 
$
379.99
/ea
Free Shipping & Returns

Key Features

Height
9.5
Material
Brass;Metal
Length
10.38
ADA Compliant
false
Valve Type
Ceramic Disc Cartridge
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FSC8933ZX
Zoro #
G3074927
UPC #
663370655593
Country of Origin
Taiwan, Province of China
Material
Brass;Metal
Finish
Brushed Brass
ADA Compliant
false
Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Color
Brushed Brass
Item
Widespread Bathroom Faucet
Features
Solid brass construction, Deck mount 8" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 5-15/16" spout clearance, 6-13/16" spout reach, Corrosion-resistant finish, Dual cross handles for easy rotation, Includes matching finish pop-up drain, Designed for long-lasting durability, Easy-to-clean
Number of Handles
2
Weight
6.06
Pulldown Spray
false
Drain Included
Yes
Spout Flow Rate (GPM)
1.2
Faucet Holes
3
Theme
Modern
Faucet Centers
8 to 16
Collection
Millennium
Hose Included
false
Handles Included
true
Handle Style
Cross
Installation Type
Widespread
Hot Cartridge Item#
FSCRP1971HC
Handle Flange Item#
KBHF8957NDL
Spout Flange Item#
KSSF8937
Cold Handle Item#
KBH8967ZXC
Hot Handle Item#
KBH8967ZXH
Cold Cartridge Item#
FSCRP1971CC
Item Weight (lbs)
6.06
Pop Up Rod Item#
FSCPR8963

Dimensions

Height
9.5
Length
10.38
Width
6.81
Item Width (Inch)
6.81
Item Length (Inch)
10.38
Max Deck Thickness
1.5
Item Height (Inch)
9.5

Description

The eclectic style of the 1930s Art Deco style is integrated within this faucet's classical design. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Millennium widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed brass finish are guaranteed to glamorize your home's modern ensemble for years to come. The elegant design of this faucet will spark praise for your exquisitely-styled bathroom. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.