KS2980ZX Millennium Widespread Bathroom Faucet W/ Brass Pop-Up, Black

  • Mfr # KS2980ZX

  • Zoro # G3064899


product price:  $391.99
/ea
Free Shipping & Returns

Key Features

Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 6-11/16" spout clearance, 6-5/16" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Number of Handles
2
Height
11.5
ADA Compliant
false
Material
Brass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS2980ZX
Zoro #
G3064899
UPC #
663370827648
Country of Origin
Taiwan, Province of China

Dimensions

Height
11.5
Length
11.06
Width
6.31
Max Deck Thickness
1.25
Item Width (Inch)
6.31
Item Length (Inch)
11.06
Item Height (Inch)
11.5

Details

Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 6-11/16" spout clearance, 6-5/16" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Finish
Matte Black
Number of Handles
2
ADA Compliant
false
Material
Brass
Color
Matte Black
Valve Type
Ceramic Disc Cartridge
Item
Widespread Bathroom Faucet
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
Weight
9.56
Spout Flow Rate (GPM)
1.2
Theme
Traditional
Handles Included
true
Faucet Centers
8 to 16
Installation Type
Widespread
Hot Cartridge Item#
KSRPL2000HC
Handle Style
Cross
Handle Flange Item#
KSHF2980
Collection
Millennium
Sidespray
false
Item Weight (lbs)
9.56
Hose Included
false
Spout Flange Item#
KSSF2980
Cold Cartridge Item#
KSRPL2000CC
Tee Item#
KBTEE1971
Cold Handle Item#
KSH2960ZXC
Drain Included
Yes
Hot Handle Item#
KSH2960ZXH
Faucet Holes
3
Pullout Spray
false
Pulldown Spray
false
Pop Up Rod Item#
KSPR2980

Description

The eclectic style of the 1930s Art Deco style is integrated within this faucet's classical design. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Millennium widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium matte black finish are guaranteed to glamorize your home's traditional ensemble for years to come. The elegant design of this faucet will spark praise for your exquisitely-styled bathroom. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.