KS2981ZX Millennium Widespread Bathroom Faucet W/ Brass Pop-Up, Chrome

  • Mfr # KS2981ZX
  • Zoro # G3058468
product price: 
$
301.99
/ea
Free Shipping & Returns

Key Features

Length
11.06
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 6-11/16" spout clearance, 6-5/16" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Height
11.5
Valve Type
Ceramic Disc Cartridge
ADA Compliant
false
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS2981ZX
Zoro #
G3058468
UPC #
663370827655
Country of Origin
Taiwan, Province of China

Dimensions

Length
11.06
Height
11.5
Width
6.31
Item Width (Inch)
6.31
Item Length (Inch)
11.06
Max Deck Thickness
1.25
Item Height (Inch)
11.5

Details

Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 6-11/16" spout clearance, 6-5/16" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Valve Type
Ceramic Disc Cartridge
ADA Compliant
false
Color
Polished Chrome
Finish
Polished Chrome
Item
Widespread Bathroom Faucet
Number of Handles
2
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Weight
9.56
Sidespray
false
Pulldown Spray
false
Drain Included
Yes
Handle Style
Cross
Handle Flange Item#
KSHF2981
Item Weight (lbs)
9.56
Installation Type
Widespread
Handles Included
true
Cold Cartridge Item#
KSRPL2000CC
Spout Flange Item#
KSSF2981
Spout Flow Rate (GPM)
1.2
Faucet Centers
8 to 16
Cold Handle Item#
KSH2961ZXC
Faucet Holes
3
Pop Up Rod Item#
KSPR2981
Collection
Millennium
Hot Cartridge Item#
KSRPL2000HC
Theme
Traditional
Pullout Spray
false
Hot Handle Item#
KSH2961ZXH
Hose Included
false
Tee Item#
KBTEE1971

Description

The eclectic style of the 1930s Art Deco style is integrated within this faucet's classical design. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Millennium widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. The elegant design of this faucet will spark praise for your exquisitely-styled bathroom. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.