Shop KINGSTON BRASS

KS2988ZX Millennium Widespread Bathroom Faucet W/ Brass Pop-Up, Nickel

  • Mfr # KS2988ZX
  • Zoro # G3061155

product price: 
$
342.99
/ea
Free Shipping & Returns

Key Features

Height
11.5
ADA Compliant
false
Width
6.31
Number of Handles
2
Color
Brushed Nickel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS2988ZX
Zoro #
G3061155
UPC #
663370827709
Country of Origin
Taiwan, Province of China

Dimensions

Height
11.5
Width
6.31
Length
11.06
Item Width (Inch)
6.31
Max Deck Thickness
1.25
Item Height (Inch)
11.5
Item Length (Inch)
11.06

Details

ADA Compliant
false
Number of Handles
2
Item
Widespread Bathroom Faucet
Color
Brushed Nickel
Mounting Type
Deck Mount
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 6-11/16" spout clearance, 6-5/16" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Finish
Brushed Nickel
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Ceramic Disc Cartridge
Weight
9.56
Collection
Millennium
Cold Handle Item#
KSH2968ZXC
Hot Handle Item#
KSH2968ZXH
Drain Included
Yes
Theme
Traditional
Pulldown Spray
false
Handle Style
Cross
Sidespray
false
Pullout Spray
false
Pop Up Rod Item#
KSPR2988
Handles Included
true
Faucet Centers
8 to 16
Spout Flow Rate (GPM)
1.2
Faucet Holes
3
Cold Cartridge Item#
KSRPL2000CC
Hose Included
false
Hot Cartridge Item#
KSRPL2000HC
Installation Type
Widespread
Handle Flange Item#
KSHF2988
Tee Item#
KBTEE1971
Item Weight (lbs)
9.56
Spout Flange Item#
KSSF2988

Description

The eclectic style of the 1930s Art Deco style is integrated within this faucet's classical design. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Millennium widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. The elegant design of this faucet will spark praise for your exquisitely-styled bathroom. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.